MegaPress flange, 1/2"

  • Mfr # 25760

  • Zoro # G4574337


product price:  $95.89
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Flange Adapter
Fitting Connection Type
Press
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25760
Zoro #
G4574337
UPC #
691514257600
Country of Origin
Germany

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Fitting Side A Pipe Size
1/2 in
Overall Length
2 7/16 in
Flange Outside Diameter
3.563 in
Fitting Side 1 Pipe Size
1/2 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Flange Adapter
Fitting Connection Type
Press
Standards
ABS, CRN 0A14541.5 A/B, FM Class 1920, IAPMO, IAPMO PS 117, ICC, ICC-ES PMG-1124, NFPA 13, NFPA 13D, NFPA 13R, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9, UL Listed, ULC/ORD 213
Pipe Fitting Connection Type
Press
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5A/B, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213
Specific Pipe Fitting Shape
Adapter Flange
Temp. Range
0 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Max. Pressure
200 psi
O-Ring Material
EPDM
Finish/Coating
Zinc Nickel-Plated
Fitting Material
Steel
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Press-Fit
Fitting Side B Connection Type
Flange
Resistance Properties
Corrosion-Resistant
Fitting Shape
Flange
Minimum Operating Temperature
0 Degrees F
Application
Non-Potable Water
Maximum Operating Pressure
200 psi
Finish
Zinc Nickel-Plated
Connector Type
Adapter
For Media Type
Non-Potable Water
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Adapter Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Material Steel, Fitting Side A Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Flange Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 2 7/16 in, Flange Outside Diameter 3.563 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.