MegaPress flange, 1/2"

  • Mfr # 90440

  • Zoro # G0566540


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Flange Adapter
Fitting Connection Type
Press
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90440
Zoro #
G0566540
UPC #
691514904405
Country of Origin
Germany

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Flange Outside Diameter
3.563 in
Overall Length
2 3/16 in
Fitting Side A Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Flange Adapter
Fitting Connection Type
Press
Max. Pressure
200 psi
Compliance
CRN 13492.5 A/B, IAPMO PS117, ICC-LC1002, NSF 372, NSF/ANSI 61
Specific Pipe Fitting Shape
Flange
Temp. Range
0 Degrees to 250 Degrees F
Standards
ASTM A312, ASTM A403, CRN 13492.5 A/B, IAPMO, IAPMO PS 117, ICC, ICC LC1002, NSF/ANSI 372, NSF/ANSI 61, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9
Pipe Fitting Connection Type
Press
Fitting Shape
Flange
Maximum Operating Pressure
200 psi
Fitting Side B Connection Type
Flange
Application
Potable Water
Material Grade
316
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Press-Fit
O-Ring Material
EPDM
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Connector Type
Adapter

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Flange Adapter, Overall Length 2 3/16 in, Flange Outside Diameter 3.563 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.