MegaPress reducer, 1" x 3/4"

  • Mfr # 90365

  • Zoro # G9683311


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Street
Tube Size
1 in x 3/4 in
Pipe Size - Pipe Fitting
1 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90365
Zoro #
G9683311
UPC #
691514903651
Country of Origin
Germany

Dimensions

Tube Size
1 in x 3/4 in
Pipe Size - Pipe Fitting
1 in x 3/4 in
Pipe Size (Fittings)
1" x 3/4"
Overall Length
3 1/4 in
Fitting Side B Pipe Size
3/4 in
Fitting Side A Copper Tube Size
1 in
Fitting Side 1 Pipe Size
1 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Crimp Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Street
Compliance
CRN 13492.5 A/B, IAPMO PS117, ICC-LC1002, NSF 372, NSF/ANSI 61
Standards
ASTM A312, ASTM A403, CRN 13492.5 A/B, IAPMO, IAPMO PS 117, ICC, ICC LC1002, NSF/ANSI 372, NSF/ANSI 61, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9
Pipe Fitting Connection Type
Press x Street
Specific Pipe Fitting Shape
Reducer
Max. Pressure
200 psi
Temp. Range
0 Degrees to 250 Degrees F
Fitting Material
Stainless Steel
Fitting Shape
Straight
Application
Potable Water
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
FTG
O-Ring Material
EPDM
Material Grade
316
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Press-Fit
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
FTG
Connector Type
Reducer
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water

Description

Crimp Fitting, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Material Stainless Steel, Fitting Side B Pipe Size 3/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 3 1/4 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.