ProPress 45 elbow, 2" x 2"

  • Mfr # 77043

  • Zoro # G3957320


product price:  $53.39
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Press x Press
Tube Size
2 in x 2 in
Pipe Size - Pipe Fitting
2 in x 2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
77043
Zoro #
G3957320
UPC #
691514770437
Country of Origin
United States

Dimensions

Tube Size
2 in x 2 in
Pipe Size - Pipe Fitting
2 in x 2 in
Pipe Size (Fittings)
2" x 2"
Fitting Side A Copper Tube Size
2 in
Fitting Side B Copper Tube Size
2 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Copper Tube Size
2 in

Details

Item
Crimp Elbow Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Press x Press
Specific Pipe Fitting Shape
45 Degrees Elbow
Temp. Range
0 Degrees to 250 Degrees F
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Standards
ASTM B75, ASTM B88
Pipe Fitting Connection Type
Press x Press
Basic Pipe Fitting Shape
Elbow
Minimum Operating Temperature
0 Degrees F
Fitting Shape
45 Degrees Elbow
Maximum Operating Pressure
200 psi
Fitting Material
Copper
O-Ring Material
EPDM
Application
Potable Water
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Press-Fit
Fitting Side B Connection Type
Press-Fit
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Center Stop Type
Dimple Center Stop
Connector Type
Coupling

Description

Crimp Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Elbow, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.