Shop VIEGA
See all product information
Create Account
ProPress 45 street elbow P 1.5 FTG CTS 1.5 copper
- Mfr # 77068
- Zoro # G223561279
product price:Â
$
69.49
/ea
Key Features
Basic Fitting Material
Copper
Max. Pressure
600 psi
Fitting Connection Type
Press x Fitting
Compliance
Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77068
- Zoro #
- G223561279
- UPC #
- 691514770680
- Country of Origin
- United States
Details
- Item
- Copper Elbows
- Basic Fitting Material
- Copper
- Max. Pressure
- 600 psi
- Fitting Connection Type
- Press x Fitting
- Compliance
- Certified
Description
Propress XLC 45 Elbow
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.