ProPress adapter, 2" x 2"
Mfr # 80055
Zoro # G0766781
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Design
Male Pipe Thread, Press Connection
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side B Connection Type
Press-Fit
Fitting Side A Connection Type
MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80055
Zoro #
G0766781
UPC #
-
Country of Origin
Germany
Dimensions
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Pipe Size
2 in
Details
Item
Crimp Adapter Fitting
Design
Male Pipe Thread, Press Connection
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side B Connection Type
Press-Fit
Fitting Side A Connection Type
MNPT
Fitting Shape
Straight
O-Ring Material
EPDM
Specific Fitting Shape
Straight Adapter
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Description
Crimp Adapter Fitting, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.