ProPress adapter, 3/4" x 3/4"

  • Mfr # 80025

  • Zoro # G0766790


product price:  $57.29
/ea
Sold in multiples of 10 for $572.90

Key Features

Design
Male Pipe Thread, Press Connection
Application
Potable Water
Fitting Side B Copper Tube Size
3/4 in
Fitting Side B Connection Type
MPT
Specific Fitting Shape
Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80025
Zoro #
G0766790
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Side B Copper Tube Size
3/4 in
Fitting Side A Pipe Size
3/4 in
Hex Size
1 1/4 in
Fitting Side B Pipe Size
3/4 in
Overall Length
2 3/8 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Item
Crimp Adapter Fitting
Design
Male Pipe Thread, Press Connection
Application
Potable Water
Fitting Side B Connection Type
MPT
Specific Fitting Shape
Adapter
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side A Connection Type
Press-Fit
Fitting Shape
Straight
O-Ring Material
EPDM
Compatible Tool Brand
Viega
Compatible Tube Material
Stainless Steel
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
250 Degrees F
Finish/Coating
316 Stainless Steel
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MPT, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Adapter, Finish/Coating 316 Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Overall Length 2 3/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.