ProPress adapter, 1" x 1"
Mfr # 80040
Zoro # G0640206
product price:Â $84.99
/ea
Sold in multiples of 5 for $424.95
Free Shipping & Returns
Key Features
Design
Male Pipe Thread, Press Connection
Fitting Side B Connection Type
Press-Fit
Material Grade
316
Fitting Material
Stainless Steel
Fitting Side A Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80040
Zoro #
G0640206
UPC #
-
Country of Origin
Germany
Dimensions
Fitting Side A Pipe Size
1 in
Fitting Side B Copper Tube Size
1 in
Center-to-End 1 Length
29/32 in
Overall Length
2 21/32 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Pipe Size
1 in
Center-to-End 2 Length
1 3/4 in
Details
Item
Crimp Adapter Fitting
Design
Male Pipe Thread, Press Connection
Fitting Side B Connection Type
Press-Fit
Material Grade
316
Fitting Material
Stainless Steel
Fitting Side A Connection Type
MNPT
Fitting Shape
Straight
O-Ring Material
EPDM
Specific Fitting Shape
Straight Adapter
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Compatible Tool Brand
Viega
Compatible Tube Material
Stainless Steel
Operating Pressure - Maximum
200 psi
Description
Crimp Adapter Fitting, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Press-Fit, Fitting Side B Copper Tube Size 1 in, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 2 21/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tool Brand Viega, Compatible Tube Hardness Not Applicable, Compatible Tube Material Stainless Steel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.