ProPress ball valve, 1" x 1"

  • Mfr # 24010

  • Zoro # G8867537


product price:  $73.59
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24010
Zoro #
G8867537
UPC #
691514240107
Country of Origin
Italy

Dimensions

Pipe Size
1 in
Overall Length
4.18 in
Handle Length
2.13 in
Connection Size - Side 1
1 in
Handle Height
4.72 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
Press x Press
Item
Ball Valve
Standards
13D and 13R
Handle Type
Lever
Stem Material
Brass
Temp. Range
0 Degrees F to 250 Degrees F
Ball Valve Product Group
Manual
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Handle Material
PVC, Zinc-Plated Steel
Max. Pressure
200 PSI CWP
Body Material
Bronze
Features
Smart Connect
Seat Material
PTFE
Stem Type
Blowout Resistant
Seal Material
EPDM
Products By Industry
General Approach
Connection Type - Side 1
Press
Connection Type - Side 2
Press
Maximum Pressure - Steam
15 PSI WSP
Handle - Locking
Non-Locking
Color - Valve Handle
Red
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
-29.2 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
ProPress

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.