ProPress ball valve, 2" x 2"

  • Mfr # 24025

  • Zoro # G8867564


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24025
Zoro #
G8867564
UPC #
691514240251
Country of Origin
Italy

Dimensions

Pipe Size
2 in
Overall Length
6.86 in
Connection Size - Side 2
2 in
Handle Height
3.46 in
Nominal Valve Size
2 in
Handle Length
6.22 in
Connection Size - Side 1
2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
Press x Press
Item
Ball Valve
Stem Type
Blowout Resistant
Seat Material
PTFE
Body Material
Bronze
Features
Smart Connect
Max. Pressure
200 PSI CWP
Temp. Range
0 Degrees F to 250 Degrees F
Ball Valve Product Group
Manual
Stem Material
Brass
Handle Material
PVC, Zinc-Plated Steel
Standards
13D and 13R
Handle Type
Lever
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Press
Vacuum Service Rating
-29.2 in Hg
3-A Standard Compliance
Not Rated
Color - Valve Handle
Red
Operating Temperature - Minimum
0 Degrees F
Handle - Locking
Non-Locking
Maximum Pressure - Steam
15 PSI WSP
Connection Type - Side 1
Press
Products By Industry
General Approach
Valve Series
ProPress

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.