ProPress ball valve, 1" x 1"

  • Mfr # 79980

  • Zoro # G6167034


product price:  $70.79
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
79980
Zoro #
G6167034
UPC #
691514799803
Country of Origin
Germany

Dimensions

Pipe Size
1 in
Overall Length
3.56 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Handle Length
5.75 in
Handle Height
2.46 in
Connection Size - Side 1
1 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Potable Water
Connection Type
FNPT x Press
Item
Ball Valve
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
Max. Pressure
200 PSI CWP
Temp. Range
0 Degrees F to 250 Degrees F
Body Material
Bronze
Stem Type
Blowout Resistant
Stem Material
Brass
Features
Smart Connect, Zero Lead
Seat Material
PTFE
Standards
13D and 13R
Handle Type
Lever
Ball Valve Product Group
Manual
Handle Material
Metal
Seal Material
EPDM
Connection Type - Side 1
Press
Vented Ball Valve
Non-Vented
Vacuum Service Rating
-29.2 in Hg
Operating Temperature - Minimum
0 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
15 PSI WSP
Color - Valve Handle
Green
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Handle - Locking
Locking
Valve Series
ProPress

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.