ProPress ball valve, 2" x 2"

  • Mfr # 81105

  • Zoro # G2031057


product price:  $682.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
81105
Zoro #
G2031057
UPC #
691514811055
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
7.32 in
Connection Size - Side 1
2 in
Handle Height
3.66 in
Handle Length
6.1 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in

Details

Ball Material
Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Potable Water
Connection Type
Press x Press
Item
Ball Valve
Standards
ASME B31.1
Handle Material
PVC, Zinc-Plated Steel
Stem Type
Blowout Resistant
Seat Material
PTFE
Ball Valve Product Group
Manual
Temp. Range
0 Degrees F to 250 Degrees F
Max. Pressure
200 PSI CWP
Compliance
ABS: America Bureau of Shipping, CRN 13492.5 A/B/C, CSA B125.3: Plumbing Fittings (valves), IAPMO PS117, NSF/ANSI 61, NSF 372
Handle Type
Lever
Stem Material
316 Stainless Steel
Body Material
Stainless Steel
Features
Smart Connect
Seal Material
EPDM
Maximum Pressure - Steam
15 PSI WSP
Connection Type - Side 2
Press
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
250 Degrees F
Vacuum Service Rating
-29.2 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Press
Operating Temperature - Minimum
0 Degrees F
Color - Valve Handle
Black
Valve Series
ProPress

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.