Shop VIEGA
See all product information
Create Account
ProPress ball valve P1 1 P2 1 bronze
- Mfr # 79933
- Zoro # G623561329
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Connection Size - Side 2
1 in
Overall Length
1-3/4 in
Connection Size - Side 1
1 in
Overall Height
3.33 in
Overall Width
7.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79933
- Zoro #
- G623561329
- UPC #
- 691514799339
- Country of Origin
- Germany
Dimensions
- Connection Size - Side 2
- 1 in
- Overall Length
- 1-3/4 in
- Connection Size - Side 1
- 1 in
- Overall Height
- 3.33 in
- Overall Width
- 7.68 in
Details
- Item
- Ball Valve
- Connection Type
- Hose
- Max. Pressure
- 200 psi
- Body Material
- Bronze
- Color - Valve Body
- Bronze
- Connection Type - Side 1
- Press
- Connection Type - Side 2
- Press
Description
Bronze ball valves are corrosion-resistant and suited for high-temperature applications with potable water
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.