ProPress ball valve P1 1.5 P2 1.5 bronze
- Mfr # 79940
- Zoro # G023561141
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.66 in
Overall Length
9.01 in
Overall Width
4.35 in
Connection Type - Side 1
Press
Connection Type
Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79940
- Zoro #
- G023561141
- UPC #
- 691514799407
- Country of Origin
- Germany
Dimensions
- Overall Height
- 2.66 in
- Overall Length
- 9.01 in
- Overall Width
- 4.35 in
- Connection Size - Side 2
- 1-1/2 in
- Connection Size - Side 1
- 1-1/2 in
Details
- Connection Type - Side 1
- Press
- Connection Type
- Hose
- Max. Pressure
- 200 psi
- Color - Valve Body
- Bronze
- Item
- Ball Valve
- Body Material
- Bronze
- Connection Type - Side 2
- Press
Description
Bronze ball valves are corrosion-resistant and suited for high-temperature applications with potable water
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.