ProPress cap, 1-1/4"

  • Mfr # 77727

  • Zoro # G1595982


product price:  $23.69
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Tube Size
1-1/4 in
Pipe Size - Pipe Fitting
1-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
77727
Zoro #
G1595982
UPC #
691514777276
Country of Origin
Germany

Dimensions

Tube Size
1-1/4 in
Pipe Size - Pipe Fitting
1-1/4 in
Pipe Size (Fittings)
1-1/4"
Compatible Copper Tube Size
1 1/4 in
Overall Length
1 5/16 in

Details

Item
Crimp Fitting Cap
Tube Fitting Material
Copper
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Temp. Range
0 Degrees to 250 Degrees F
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Cap
Max. Pressure
200 psi
Standards
CRN, CSA, FM, IAPMO (UPC), ICC, NFPA 13D, NFPA 13R, NSF/ANSI 372, NSF/ANSI 61, PHCC, UL Listed
Pipe Fitting Connection Type
Press
Minimum Operating Temperature
0 Degrees F
O-Ring Material
EPDM
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Cap
Maximum Operating Pressure
200 psi
Fitting Material
Copper
Application
Potable Water
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water

Description

Crimp Fitting Cap, Application Potable Water, Compatible Copper Tube Size 1 1/4 in, Fitting Connection Type Press-fit, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 1 5/16 in, Includes Center Stop Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards CRN, CSA, FM, IAPMO (UPC), ICC, NFPA 13D, NFPA 13R, NSF/ANSI 372, NSF/ANSI 61, PHCC, UL Listed, Minimum Operating Temperature 0 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.