MegaPress tee, 1" x 1" x 1/2"

  • Mfr # 90190

  • Zoro # G0566251


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Tube Size
1 in x 1 in x 1/2 in
Pipe Size - Pipe Fitting
1 in x 1 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90190
Zoro #
G0566251
UPC #
691514901909
Country of Origin
Germany

Dimensions

Tube Size
1 in x 1 in x 1/2 in
Pipe Size - Pipe Fitting
1 in x 1 in x 1/2 in
Pipe Size (Fittings)
1" x 1" x 1/2"
Fitting Side C Pipe Size
1/2 in
Fitting Side B Pipe Size
1 in
Overall Length
5 5/32 in
Fitting Side A Pipe Size
1 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Standards
ASTM A312, ASTM A403, CRN 13492.5 A/B, IAPMO PS 117, IAPMO/UPC, ICC International Plumbing Code (IPC), ICC LC1002, NSF/ANSI 372, NSF/ANSI 61, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9
Specific Pipe Fitting Shape
Tee
Temp. Range
0 Degrees to 250 Degrees F
Compliance
CRN 13492.5 A/B, IAPMO PS117, ICC-LC1002, NSF 372, NSF/ANSI 61
Max. Pressure
200 psi
Pipe Fitting Connection Type
Press x Press x Female Pipe Thread
Fitting Side B Connection Type
Press-Fit
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side C Connection Type
FPT
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Press-Fit
Application
Potable Water
O-Ring Material
EPDM
Fitting Shape
Tee
Maximum Operating Pressure
200 psi
Fitting Side 3 Connection Type
FNPT
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Press-fit
For Media Type
Potable Water

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Fitting Side C Pipe Size 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Overall Length 5 5/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.