ProPress cap, 1"

  • Mfr # 86367

  • Zoro # G1858407


product price:  $48.99
/ea

Key Features

Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
86367
Zoro #
G1858407
UPC #
691514863672
Country of Origin
Germany

Dimensions

Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Compatible Copper Tube Size
1 in

Details

Item
Crimp Fitting Cap
Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Specific Pipe Fitting Shape
Cap
Compliance
ABS: America Bureau of Shipping, CRN 13492.5 A/B/C, UL852, ULC/ORD 213: Underwriters Laboratories (½ in to 2 in), ULC/ORD C199S
Basic Pipe Fitting Material
Metal
Standards
ASME B31.1, ASME B31.3, ASME B31.9, ASTM A312, ASTM A554
Pipe Fitting Connection Type
Press
Temp. Range
0 Degrees to 284 Degrees F
Basic Pipe Fitting Shape
Cap
Max. Pressure
200 psi
Fitting Shape
Cap
Maximum Operating Temperature
284 Degrees F
O-Ring Material
FKM
Fitting Material
Stainless Steel
Maximum Operating Pressure
200 psi
Compatible Pipe Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
0 Degrees F
Application
Non-Potable Water
Material Grade
304
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Operating Temperature - Maximum
284 Degrees F

Description

Crimp Fitting Cap, Application Non-Potable Water, Compatible Copper Tube Size 1 in, Fitting Connection Type Press-fit, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Cap, Includes Center Stop Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards ASME B31.1, ASME B31.3, ASME B31.9, ASTM A312, ASTM A554, Compatible Pipe Material Stainless Steel, Compatible Tube Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.