Shop VIEGA
See all product information
Create Account
ProPress check valve P1 0.5 P2 0.5 bronze
Mfr # 79035
Zoro # G623561206
product price:Â $51.15
/eaKey Features
Length
1.35 in
Connection Type
Press
Width
2-1/22 in
Color
Bronze
Body Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79035
- Zoro #
- G623561206
- UPC #
- 691514790350
- Country of Origin
- Germany
Dimensions
- Length
- 1.35 in
- Width
- 2-1/22 in
- Overall Height
- 1.35 in
- Pipe Size
- 1/2 in
Details
- Connection Type
- Press
- Color
- Bronze
- Body Material
- Bronze
- Compliance
- Lead Certified
- Item
- Check Valves
Description
Viega ProPress Ball Valve w/ Smart Connect Feature, Zero Lead
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.