Shop VIEGA
See all product information
Create Account
ProPress check valve P1 0.75 P2 0.75 bronze
Mfr # 79040
Zoro # G823561242
product price:Â $66.19
/eaKey Features
Length
1-1/4 in
Overall Height
1-1/4 in
Pipe Size
3/4 in
Body Material
Bronze
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79040
- Zoro #
- G823561242
- UPC #
- 691514790404
- Country of Origin
- Germany
Dimensions
- Length
- 1-1/4 in
- Overall Height
- 1-1/4 in
- Pipe Size
- 3/4 in
- Width
- 2.95 in
Details
- Body Material
- Bronze
- Color
- Bronze
- Item
- Check Valves
- Compliance
- Lead Certified
- Connection Type
- Press
Description
Viega ProPress Ball Valve w/ Smart Connect Feature, Zero Lead
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.