ProPress couplingNo stop P1 0.75 P2 0.75 copper
- Mfr # 78177
- Zoro # G223561231
product price:Â
$
21.35
/ea
Key Features
Compliance
Certified
Basic Fitting Material
Copper
Fitting Connection Type
ProPress
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78177
- Zoro #
- G223561231
- UPC #
- 691514781778
- Country of Origin
- United States
Details
- Item
- Copper Couplings
- Compliance
- Certified
- Basic Fitting Material
- Copper
- Fitting Connection Type
- ProPress
Description
Viega ProPress copper fittings meet the requirements of California Lead Law AB1953, VT193 and conform to NSF-61, Annex G. NSF-61, Annex G, is the weighted average lead content evaluation procedure that regulates the weighted average lead content of a product to 0.25%. Copper fittings are manufactured from tube compliant with ASTM B88 containing a min. of 99.9% copper therefore they are not required to be evaluated to NSF-61 Annex G, AB 1953 or ACT 193.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.