ProPress reducer, 2" x 1/2"

  • Mfr # 85212

  • Zoro # G9582371


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Tube Size
2 in x 1/2 in
Pipe Size - Pipe Fitting
2 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85212
Zoro #
G9582371
UPC #
691514852126
Country of Origin
Germany

Dimensions

Tube Size
2 in x 1/2 in
Pipe Size - Pipe Fitting
2 in x 1/2 in
Pipe Size (Fittings)
2" x 1/2"
Fitting Side B Pipe Size
1/2 in
Fitting Side A Copper Tube Size
2 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
2 in

Details

Item
Crimp Fitting
Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Standards
ABS, ASME B31.1, ASME B31.3, ASME B31.9, ASTM A312, ASTM A554, CRN 13492.5 A/B/C, UL 852, ULC/ORD 213, ULC/ORD C199S
Pipe Fitting Connection Type
Street x Press
Compliance
ABS: America Bureau of Shipping, CRN 13492.5 A/B/C, UL852, ULC/ORD 213: Underwriters Laboratories (½ in to 2 in), ULC/ORD C199S
Max. Pressure
200 psi
Temp. Range
0 Degrees to 284 Degrees F
Specific Pipe Fitting Shape
Reducer
Fitting Side B Connection Type
Press-Fit
Fitting Material
Stainless Steel
Application
Non-Potable Water
Maximum Operating Pressure
200 psi
O-Ring Material
FKM
Fitting Side A Connection Type
FTG
Maximum Operating Temperature
284 Degrees F
Fitting Shape
Straight
Material Grade
304
Minimum Operating Temperature
0 Degrees F
For Media Type
Potable Water
Fitting Side 1 Connection Type
FTG
Operating Temperature - Minimum
0 Degrees F
Connector Type
Reducer
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
284 Degrees F
Fitting Side 2 Connection Type
Press-fit

Description

Crimp Fitting, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1/2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Adapter, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.