ProPress tee P1 1.5 P2 1.25 P3 1.25 copper
- Mfr # 15483
- Zoro # G223560296
product price:Â
$
64.59
/ea
Key Features
Max. Pressure
300 psi
Fitting Connection Type
Press
Standards
ANSI 372, ANSI 61,ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
Basic Fitting Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15483
- Zoro #
- G223560296
- UPC #
- 691514154831
- Country of Origin
- Germany
- Max. Pressure
- 300 psi
- Fitting Connection Type
- Press
- Standards
- ANSI 372, ANSI 61,ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- Item
- Copper Tee
- Basic Fitting Material
- Copper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.