Shop VIEGA
See all product information
Create Account
ProPress tee P1 2 P2 1.5 P3 2 copper
- Mfr # 22228
- Zoro # G923561296
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
Copper
Standards
ANSI 61, ANSI 372,ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
Fitting Connection Type
Press
Max. Pressure
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22228
- Zoro #
- G923561296
- UPC #
- 691514222288
- Country of Origin
- Germany
Details
- Basic Fitting Material
- Copper
- Standards
- ANSI 61, ANSI 372,ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- Item
- Copper Tee
- Fitting Connection Type
- Press
- Max. Pressure
- 300 psi
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.