ProPress union, 2" x 2"

  • Mfr # 79725

  • Zoro # G3164515


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Bronze
Specific Fitting Shape
Straight Union
Fitting Connection Type
Press x Female Pipe Thread
Tube Size
2 in x 2 in
Pipe Size - Pipe Fitting
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
79725
Zoro #
G3164515
UPC #
691514797250
Country of Origin
Germany

Dimensions

Tube Size
2 in x 2 in
Pipe Size - Pipe Fitting
2 in x 2 in
Pipe Size (Fittings)
2" x 2"
Overall Length
3 15/16 in
Fitting Side B Pipe Size
2 in
Fitting Side A Copper Tube Size
2 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 1 Copper Tube Size
2 in

Details

Item
Crimp Union Fitting
Tube Fitting Material
Bronze
Specific Fitting Shape
Straight Union
Fitting Connection Type
Press x Female Pipe Thread
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Max. Pressure
200 psi
Temp. Range
0 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Press x Female Pipe Thread
Basic Pipe Fitting Shape
Union
Standards
ASTM B75, ASTM B88
Maximum Operating Pressure
200 psi
Fitting Shape
Straight
Minimum Operating Temperature
0 Degrees F
Application
Potable Water
Fitting Material
Bronze
Fitting Side A Connection Type
Press-Fit
O-Ring Material
EPDM
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
FNPT
For Media Type
Potable Water
Fitting Side 2 Connection Type
FNPT
Connector Type
Adapter, Union
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Union Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side B Pipe Size 2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Union, Overall Length 3 15/16 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.