ProPress XL 45 elbow, 3" x 3"

  • Mfr # 20658

  • Zoro # G0916587


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Press x Press
Tube Size
3 in x 3 in
Pipe Size - Pipe Fitting
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20658
Zoro #
G0916587
UPC #
691514206585
Country of Origin
United States

Dimensions

Tube Size
3 in x 3 in
Pipe Size - Pipe Fitting
3 in x 3 in
Pipe Size (Fittings)
3" x 3"
Fitting Side B Copper Tube Size
3 in
Fitting Side A Copper Tube Size
3 in
Fitting Side 1 Copper Tube Size
3 in
Fitting Side 2 Copper Tube Size
3 in

Details

Item
Crimp Elbow Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Press x Press
Temp. Range
0 Degrees to 250 Degrees F
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Standards
ASTM B75, ASTM B88
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Connection Type
Press x Press
Basic Pipe Fitting Shape
Elbow
Application
Potable Water
Fitting Material
Copper
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Press-Fit
Maximum Operating Pressure
200 psi
Fitting Shape
45 Degrees Elbow
O-Ring Material
EPDM
Minimum Operating Temperature
0 Degrees F
Compatible Tool Brand
Viega
Fitting Side B Connection Type
Press-Fit
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Connector Type
Coupling
Center Stop Type
Dimple Center Stop

Description

Crimp Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Elbow, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.