ProPress XL 90 elbow, 4" x 4"

  • Mfr # 20633

  • Zoro # G0377851


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Press x Press
Tube Size
4 in x 4 in
Pipe Size - Pipe Fitting
4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20633
Zoro #
G0377851
UPC #
691514206332
Country of Origin
United States

Dimensions

Tube Size
4 in x 4 in
Pipe Size - Pipe Fitting
4 in x 4 in
Pipe Size (Fittings)
4" x 4"
Fitting Side A Copper Tube Size
4 in
Fitting Side B Copper Tube Size
4 in
Fitting Side 1 Copper Tube Size
4 in
Fitting Side 2 Copper Tube Size
4 in

Details

Item
Crimp Elbow Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Press x Press
Standards
ASTM B75, ASTM B88
Temp. Range
0 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Press x Press
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Fitting Shape
90 Degrees Elbow
Maximum Operating Pressure
200 psi
Application
Potable Water
Maximum Operating Temperature
250 Degrees F
Compatible Tool Brand
Viega
O-Ring Material
EPDM
Fitting Side B Connection Type
Press-Fit
Fitting Side A Connection Type
Press-Fit
Fitting Material
Copper
Minimum Operating Temperature
0 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Press-fit
Connector Type
Coupling
Center Stop Type
Dimple Center Stop

Description

Crimp Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.