ProPress XL adapter, 4" x 4"

  • Mfr # 20838

  • Zoro # G3064126


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Male Pipe Thread
Tube Size
4 in x 4 in
Pipe Size - Pipe Fitting
4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20838
Zoro #
G3064126
UPC #
691514208381
Country of Origin
Germany

Dimensions

Tube Size
4 in x 4 in
Pipe Size - Pipe Fitting
4 in x 4 in
Pipe Size (Fittings)
4" x 4"
Overall Length
5 15/32 in
Fitting Side A Copper Tube Size
4 in
Fitting Side B Pipe Size
4 in
Fitting Side 1 Copper Tube Size
4 in
Fitting Side 2 Pipe Size
4 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Male Pipe Thread
Temp. Range
0 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Adapter
Max. Pressure
200 psi
Standards
ASTM B75, ASTM B88
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Pipe Fitting Connection Type
Press x Male Pipe Thread
Maximum Operating Pressure
200 psi
Fitting Material
Copper
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
O-Ring Material
EPDM
Fitting Side A Connection Type
Press-Fit
Fitting Shape
Straight
Application
Potable Water
Compatible Tool Brand
Viega
Fitting Side B Connection Type
MNPT
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Connector Type
Adapter
Center Stop Type
Dimple Center Stop

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 4 in, Fitting Material Copper, Fitting Side B Pipe Size 4 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 5 15/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.