This item is Discontinued.

Viega ProPress XL Stainless 304 Flange, 4" 86075

ProPress XL Stainless 304 Flange, 4" (Discontinued)

  • Mfr # 86075
  • Zoro # G3292502
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86075
Zoro #
G3292502
UPC #
691514860756
Country of Origin
China

Dimensions

Tube Size
4 in

Details

Item
Adapter Flange
Standards
ABS, ASTM A-312
Temp. Range
0 Degrees to 250 Degrees F
Max. Pressure
200 psi

Description

Adapter Flange, Standards ABS, ASTM A-312

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.