ProPress XL tee, 3" x 3" x 3/4"

  • Mfr # 20893

  • Zoro # G0902325


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Tube Size
3 in x 3 in x 3/4 in
Pipe Size - Pipe Fitting
3 in x 3 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20893
Zoro #
G0902325
UPC #
691514208930
Country of Origin
Germany

Dimensions

Tube Size
3 in x 3 in x 3/4 in
Pipe Size - Pipe Fitting
3 in x 3 in x 3/4 in
Pipe Size (Fittings)
3" x 3" x 3/4"
Fitting Side A Copper Tube Size
3 in
Overall Length
6 1/32 in
Fitting Side C Pipe Size
3/4 in
Fitting Side B Copper Tube Size
3 in
Fitting Side 3 Pipe Size
3/4 in
Fitting Side 1 Copper Tube Size
3 in
Fitting Side 2 Copper Tube Size
3 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Standards
ASTM B75, ASTM B88
Max. Pressure
200 psi
Pipe Fitting Connection Type
Press x Press x Female Pipe Thread
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Temp. Range
0 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Tee
Fitting Side C Connection Type
FNPT
Application
Potable Water
Fitting Shape
Tee
Fitting Material
Copper
Maximum Operating Temperature
250 Degrees F
O-Ring Material
EPDM
Fitting Side A Connection Type
Press-Fit
Fitting Side B Connection Type
Press-Fit
Compatible Tool Brand
Viega
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
0 Degrees F
Operating Pressure - Maximum
200 psi
Connector Type
Adapter
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 3 Connection Type
FNPT
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Includes Center Stop
Dimple Center Stop

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Fitting Side C Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Overall Length 6 1/32 in, Maximum Operating Pressure 200 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.