Zoro Homepage

Pureflow Compact Press Jaw Press Jaws 1.5 Steel

  • Mfr # 56061

  • Zoro # G513334521


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
Pureflow
Series
Pureflow
Press Tool Type
Compact
Material
Steel
Overall Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56061
Zoro #
G513334521
UPC #
691514560618
Country of Origin
United States

Dimensions

Overall Height
1.2 in
Overall Width
4 in
Overall Length
5.6 in

Details

Compatible Fitting System
Pureflow
Series
Pureflow
Press Tool Type
Compact
Item
Press Jaw
Material
Steel

Description

  • Constructed from high-quality steel, offering durability and resistance to wear for long-term reliability and performance.
  • Compact design allows for easy handling and maneuverability, making it suitable for tight or challenging workspaces.
  • Engineered for high-performance pressing, reducing installation time and improving overall efficiency compared to traditional methods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.