Zoro Homepage

Pureflow Crimp 90 Elbow Crimp1 1 Crimp2 1 Polyalloy

  • Mfr # 43260

  • Zoro # G713325213


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Tube Fitting Material
Polyalloy
Standards
ASTM F877, ASTM F1807, NSF
Color
Black
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43260
Zoro #
G713325213
UPC #
691514432601
Country of Origin
United States

Details

Tube Fitting Material
Polyalloy
Standards
ASTM F877, ASTM F1807, NSF
Color
Black
Max. Pressure
200 psi

Description

  • Secure fit prevents leaks and maintains the integrity of the plumbing system, ensuring efficient water flow.
  • Constructed from high-quality materials, the elbow is designed to resist corrosion and withstand high pressure.
  • Designed for easy installation using Viega crimping tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.