
Pureflow Manabloc Distribution Manifold Port S 30 D 0.5 Hot 12 Cold 18 Polysulfone
Mfr # 49625
Zoro # G013301986
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Tube Fitting Material
Polysulfone
Number of Outlets
30
Overall Length
29.25 in
Overall Width
8 in
Overall Height
2.92 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49625
Zoro #
G013301986
UPC #
691514496252
Country of Origin
United States
Dimensions
Overall Length
29.25 in
Overall Width
8 in
Overall Height
2.92 in
Details
Tube Fitting Material
Polysulfone
Number of Outlets
30
Includes
Includes integrated 1/4 turn shutoff valves, T-handle valve key
Description
- Made from durable materials such as high-grade polymer and brass, the ManaBloc Standard is designed for long-term reliability and resistance to corrosion.
- With its clear labeling and easy-to-use valves, it enables quick and efficient setup, reducing installation time and making it accessible for both professional plumbers and DIY installers.
- The ManaBloc Standard provides a centralized point for managing multiple water lines in a plumbing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.