Shop VIEGA
See all product information
Create Account
PureFlow PEX tubing d 0.75 L ft 500 Version red PEX
- Mfr # 32145
- Zoro # G523560347
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Overall Length (Ft.)
500 ft
Tube Material
Pex
Max. Pressure
160 psi
Connection Size (in.)
3/4 in
Tube Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32145
- Zoro #
- G523560347
- UPC #
- 691514321455
- Country of Origin
- United States
Dimensions
- Overall Length (Ft.)
- 500 ft
- Connection Size (in.)
- 3/4 in
- Length
- 34-1/2 in
- Width
- 34-1/2 in
Details
- Tube Material
- Pex
- Max. Pressure
- 160 psi
- Tube Color
- Red
- Item
- Plastic Tubing
- Agency Compliance
- Lead Certified
Description
ViegaPEX Tubing is manufactured to ASTM F876/F877 standards and listed to ANSI/NSF Standards 14 and 61. It is chlorine resistance rated for both traditional (CL-TD) and continuous recirculation (CL-R) applications. ViegaPEX Tubing is rated at 100 psi and 180 degrees F and 160 psi at 73 degrees F and is available in red, blue, and white.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.