Zoro Homepage

Strt, SS, FTG 2 1/2 in, Press-fit 2 in

  • Mfr # 98330

  • Zoro # G807868350


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducer
Fitting Material
Stainless Steel
Fitting Side A Connection Type
FTG
Standards
ASTM, FM, UL Listed
Thread Sealant Type
FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98330
Zoro #
G807868350
UPC #
691514983301
Country of Origin
Germany

Dimensions

Fitting Side B Pipe Size
2 in
Fitting Side A Pipe Size
2 1/2 in
Overall Length
4 31/32 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Pipe Size
2 1/2 in

Description

Crimp Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 in, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Reducer, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 2 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.