Shop VIEGA

Strt, Steel, Press-fit 1 1/2", FNPT 1/2"

  • Mfr # 25606
  • Zoro # G8033496

product price: 
$
54.89
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Female Pipe Thread
Tube Size
1-1/2" x 1/2"
Pipe Size - Pipe Fitting
1-1/2 in x 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25606
Zoro #
G8033496
UPC #
691514253510
Country of Origin
United States
Item
Crimp Adapter Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Female Pipe Thread
Pipe Fitting Connection Type
Press x Female Pipe Thread
Temp. Range
-40 Degrees to 180 Degrees F
Standards
ABS, ANSI LC4/CSA 6.32, CRN 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO, IAPMO ANSI LC4/CSA 6.32, ICC, ICC-ES PMG-1036, IFGC, NFPA 54, NFPA 58
Basic Pipe Fitting Material
Metal
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO ANSI LC4/CSA 6.32, ICC-ES PMG-1036
Basic Pipe Fitting Shape
Adapter
Max. Pressure
125 psi
Specific Pipe Fitting Shape
Adapter
Resistance Properties
Chemical-Resistant, Heat-Resistant, Oil-Resistant
Maximum Operating Temperature
180 Degrees F
Fitting Side A Connection Type
Press-Fit
Fitting Material
Steel
Fitting Side B Connection Type
FNPT
Minimum Operating Temperature
40 Degrees F
Finish/Coating
Zinc Nickel-Plated
Fitting Shape
Straight
O-Ring Material
HNBR
Maximum Operating Pressure
125 psi
Application
Air, Fuel, Natural Gas
For Media Type
Compressed Air, Fuels, Gases
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Finish
Zinc Nickel-Plated
Connector Type
Adapter
Fitting Side 1 Connection Type
Press-fit

Dimensions

Tube Size
1-1/2" x 1/2"
Pipe Size - Pipe Fitting
1-1/2 in x 1/2 in
Pipe Size (Fittings)
1-1/2" x 1/2"
Fitting Side A Pipe Size
1 1/2 in
Fitting Side B Pipe Size
1/2 in
Overall Length
3 23/32 in
Fitting Side 1 Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
1/2 in
Wire Rope Length
3 23/32 in
Length
3 23/32 in

Description

Crimp Adapter Fitting, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Material Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 3 23/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 125 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.