Zoro Homepage

Tee, Copper, Press-fit21/2", 21/2", 3/4"

  • Mfr # 22309

  • Zoro # G016267210


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Fitting Side B Connection Type
Press-Fit
Specific Fitting Shape
Tee
Standards
ASTM B75, ASTM B88
Fitting Side D Connection Type
Press-Fit
Fitting Side A Connection Type
Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22309
Zoro #
G016267210
UPC #
691514223094
Country of Origin
Germany

Dimensions

Overall Length
5 3/16 in
Fitting Side 2 Copper Tube Size
2 1/2 in
Fitting Side 1 Copper Tube Size
2 1/2 in
Fitting Side 3 Copper Tube Size
3/4 in

Details

Fitting Side B Connection Type
Press-Fit
Specific Fitting Shape
Tee
Standards
ASTM B75, ASTM B88
Fitting Side D Connection Type
Press-Fit
Item
Copper Tee
Fitting Side A Connection Type
Press-Fit
Fitting Side C Connection Type
Press-Fit
O-Ring Material
EPDM
Compatible Tool Brand
Viega
Fitting Material
Copper
Fitting Side 2 Connection Type
Press-fit
Fitting Side 3 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Finish
Copper
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Tee
For Media Type
Potable Water

Description

Copper Tee

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and N-Hexane, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.