Tee, SS, Press-fit 1", 1", FNPT 3/4"

  • Mfr # 90195
  • Zoro # G0566349
product price: 
$
304.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Tube Size
1 in x 1 in x 3/4 in
Pipe Size - Pipe Fitting
1 in x 1 in x 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90195
Zoro #
G0566349
UPC #
691514901954
Country of Origin
Germany

Dimensions

Tube Size
1 in x 1 in x 3/4 in
Pipe Size - Pipe Fitting
1 in x 1 in x 3/4 in
Pipe Size (Fittings)
1" x 1" x 3/4"
Fitting Side C Pipe Size
3/4 in
Fitting Side A Pipe Size
1 in
Fitting Side B Pipe Size
1 in
Overall Length
5 5/32 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 3 Pipe Size
3/4 in
Fitting Side 1 Pipe Size
1 in
Wire Rope Length
5 5/32 in
Length
5 5/32 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Pipe Fitting Connection Type
Press x Press x Female Pipe Thread
Max. Pressure
200 psi
Compliance
CRN 13492.5 A/B, IAPMO PS117, ICC-LC1002, NSF 372, NSF/ANSI 61
Temp. Range
0 Degrees to 250 Degrees F
Standards
ASTM A312, ASTM A403, CRN 13492.5 A/B, IAPMO PS 117, IAPMO/UPC, ICC International Plumbing Code (IPC), ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9
Specific Pipe Fitting Shape
Tee
Fitting Shape
Tee
Fitting Side C Connection Type
FPT
Maximum Operating Pressure
200 psi
Material Grade
316
Minimum Operating Temperature
0 Degrees F
O-Ring Material
EPDM
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Press-Fit
Fitting Side A Connection Type
Press-Fit
Maximum Operating Temperature
250 Degrees F
Application
Potable Water
For Media Type
Potable Water
Fitting Side 1 Connection Type
Press-fit
Connector Type
Adapter
Fitting Side 3 Connection Type
FNPT
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Fitting Side C Pipe Size 3/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Overall Length 5 5/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews