Zoro Homepage

Tee, SS, Press-fit 4", 4", 3"

  • Mfr # 95615

  • Zoro # G706427627


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Standards
ASME B31.1, ASME B31.3, ASME B31.9, ASTM F3226, IAPMO Z1117, ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13R
Required Tool Jaw Size
2 1/2 in
Fitting Side B Pipe Size
4 in
Vacuum Rating
29.2 inHG @ 160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95615
Zoro #
G706427627
UPC #
691514956152
Country of Origin
Germany

Dimensions

Required Tool Jaw Size
2 1/2 in
Fitting Side B Pipe Size
4 in
Overall Length
5 13/16 in
Fitting Side C Pipe Size
3 in
Fitting Side A Pipe Size
4 in
Fitting Side 1 Pipe Size
4 in
Fitting Side 2 Pipe Size
4 in
Fitting Side 3 Pipe Size
3 in

Description

Crimp Tee Fitting, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side D Connection Type Not Applicable, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Side C Copper Tube Size Not Applicable, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Includes Center Stop Rolled Center Stop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.