Tee, Steel, Press-fit11/4", 11/4", 3/4"
Mfr # 25496
Zoro # G303964327
product price: $76.39
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Reducing Tee
Fitting Side B Pipe Size
1 1/4 in
Application
Fuel Oil, Gas
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
HNBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25496
Zoro #
G303964327
UPC #
691514254968
Country of Origin
Germany
Dimensions
Fitting Side B Pipe Size
1 1/4 in
Fitting Side C Pipe Size
3/4 in
Fitting Side A Pipe Size
1 1/4 in
Overall Length
6 15/32 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 3 Pipe Size
3/4 in
Fitting Side 1 Pipe Size
1 1/4 in
Description
Crimp Tee Fitting, Application Fuel Oil, Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material Rubber, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 15/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.