Shop VIEGA

Tee, Steel, Press-fit2", 2", FNPT11/2"

  • Mfr # 25475
  • Zoro # G4574617

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Tube Size
2" x 2" x 1-1/2"
Pipe Size - Pipe Fitting
2 in x 2 in x 1-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25475
Zoro #
G4574617
UPC #
691514254753
Country of Origin
Germany
Item
Crimp Tee Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press x Female Pipe Thread
Max. Pressure
200 psi
Temp. Range
0 Degrees to 250 Degrees F
Standards
ABS, CRN 0A14541.5 A/B, FM, FM Class 1920, IAPMO PS 117, IAPMO/UMC, IAPMO/UPC, ICC/IMC, ICC-ES PMG-1124, NFPA 13, NFPA 13D, NFPA 13R, TSSA/ASME B
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5A/B, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213
Maximum Operating Pressure
200 psi
Finish/Coating
Zinc Nickel-Plated
Fitting Side C Connection Type
FPT
Resistance Properties
Corrosion-Resistant
Fitting Material
Steel
O-Ring Material
EPDM
Fitting Side A Connection Type
Press-Fit
Fitting Shape
Tee
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Application
Air, Non-Potable Water
Compatible Tube Material
Steel
Fitting Side B Connection Type
Press-Fit
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Finish
Zinc Nickel-Plated
Operating Pressure - Maximum
200 psi
For Media Type
Compressed Air, Non-Potable Water
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Side 3 Connection Type
FNPT
Fitting Side 1 Connection Type
Press-fit

Dimensions

Tube Size
2" x 2" x 1-1/2"
Pipe Size - Pipe Fitting
2 in x 2 in x 1-1/2 in
Pipe Size (Fittings)
2" x 2" x 1-1/2"
Overall Length
7 9/16 in
Fitting Side C Pipe Size
1 1/2 in
Fitting Side A Pipe Size
2 in
Fitting Side B Pipe Size
2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 3 Pipe Size
1 1/2 in
Wire Rope Length
7 9/16 in
Length
7 9/16 in

Description

Crimp Tee Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Side C Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 9/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.