Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing D L Ft 100 Version White High Density Polyethylene Hdpe

  • Mfr # 43100

  • Zoro # G813332210


product price: $29.25
/ea

Key Features

Tube Material
High Density Polyethylene (Hdpe)
Outside Dia.
0.24 in
Tube Length
1200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43100
Zoro #
G813332210
UPC #
691514431000
Country of Origin
United States

Dimensions

Outside Dia.
0.24 in
Tube Length
1200 in

Details

Tube Material
High Density Polyethylene (Hdpe)

Description

  • High-density polyethylene construction ensures long-lasting performance and reliable service in various applications.
  • Designed for compatibility with standard fittings and connectors, ensuring ease of use and integration into existing systems.
  • Resistant to corrosion, which enhances its lifespan and performance in harsh or corrosive environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.