Viega MegaPress 90 street elbow, 3/4" x 3/4"

  • Mfr # 90035

  • Zoro # G9683637


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Street Elbow Adapter
Fitting Connection Type
Press x Street
Tube Size
3/4 in x 3/4 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90035
Zoro #
G9683637
UPC #
691514900353
Country of Origin
Germany

Dimensions

Tube Size
3/4 in x 3/4 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in
Pipe Size (Fittings)
3/4" x 3/4"
Fitting Side B Copper Tube Size
3/4 in
Fitting Side A Pipe Size
3/4 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in

Details

Item
Crimp Elbow Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Street Elbow Adapter
Fitting Connection Type
Press x Street
Temp. Range
0 Degrees to 250 Degrees F
Compliance
CRN 13492.5 A/B, IAPMO PS117, ICC-LC1002, NSF 372, NSF/ANSI 61
Pipe Fitting Connection Type
Press x Street
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Standards
ASTM A312, ASTM A403, CRN 13492.5 A/B, IAPMO, IAPMO PS 117, ICC, ICC LC1002, NSF/ANSI 372, NSF/ANSI 61, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9
Max. Pressure
200 psi
Minimum Operating Temperature
0 Degrees F
Application
Potable Water
Fitting Side A Connection Type
Press-Fit
Fitting Material
Stainless Steel
Fitting Side B Connection Type
FTG
Fitting Shape
90 Degrees Elbow
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200 psi
Material Grade
316
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Press-fit

Description

Crimp Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.