Zoro Homepage

Viega MegaPress tee, 2" x 2" x 1-1/2"

  • Mfr # 25400

  • Zoro # G4574468


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Tube Size
2" x 2" x 1-1/2"
Pipe Size - Pipe Fitting
2 in x 2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25400
Zoro #
G4574468
UPC #
691514254005
Country of Origin
Germany

Dimensions

Tube Size
2" x 2" x 1-1/2"
Pipe Size - Pipe Fitting
2 in x 2 in x 1-1/2 in
Pipe Size (Fittings)
2" x 2" x 1-1/2"
Overall Length
7 9/16 in
Fitting Side A Pipe Size
2 in
Fitting Side C Pipe Size
1 1/2 in
Fitting Side B Pipe Size
2 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 3 Pipe Size
1 1/2 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Pipe Fitting Connection Type
Press x Press x Press
Temp. Range
0 Degrees to 250 Degrees F
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5A/B, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213
Max. Pressure
200 psi
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Standards
ABS, CRN 0A14541.5 A/B, FM, FM Class 1920, IAPMO PS 117, IAPMO/UMC, IAPMO/UPC, ICC/IMC, ICC-ES PMG-1124, NFPA 13, NFPA 13D, NFPA 13R, TSSA/ASME B
Basic Pipe Fitting Material
Metal
Finish/Coating
Zinc Nickel-Plated
Fitting Shape
Tee
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
250 Degrees F
Fitting Material
Steel
Maximum Operating Pressure
200 psi
Fitting Side B Connection Type
Press-Fit
Fitting Side A Connection Type
Press-Fit
O-Ring Material
EPDM
Compatible Tube Material
Steel
Fitting Side C Connection Type
Press-Fit
Minimum Operating Temperature
0 Degrees F
Application
Air, Non-Potable Water
Operating Temperature - Minimum
0 Degrees F
Connector Type
Reducer
Fitting Side 3 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
For Media Type
Compressed Air, Non-Potable Water
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Finish
Zinc Nickel-Plated
Operating Pressure - Maximum
200 psi

Description

Crimp Tee Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Side C Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 9/16 in, Maximum Operating Pressure 200 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.