Viega MegaPress XL 45 street elbow, 4" x 4"

  • Mfr # 26555

  • Zoro # G5252602


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degrees Street Elbow Adapter
Fitting Connection Type
Press x FTG
Tube Size
4 in
Pipe Size - Pipe Fitting
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26555
Zoro #
G5252602
UPC #
691514265551
Country of Origin
Germany

Dimensions

Tube Size
4 in
Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
Fitting Side A Pipe Size
4 in
Fitting Side 1 Pipe Size
4 in

Details

Item
Crimp Elbow Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degrees Street Elbow Adapter
Fitting Connection Type
Press x FTG
Temp. Range
14 Degrees to 284 Degrees F
Standards
FM, LC1002, PS117, TSSA, UL Listed
Max. Pressure
200 psi
Specific Pipe Fitting Shape
45 Degrees Street Elbow
O-Ring Material
FKM
Fitting Shape
45 Degrees Elbow
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
284 Degrees F
Fitting Material
Steel
Application
Non-Potable Water
Finish/Coating
Zinc Nickel-Plated
Minimum Operating Temperature
14 Degrees F
Compatible Tool Brand
Viega
Fitting Side B Connection Type
FTG
Fitting Side A Connection Type
Press-Fit
Operating Temperature - Minimum
14 Degrees F
Finish
Zinc Nickel-Plated
Fitting Side 1 Connection Type
Press-fit
Connector Type
Adapter
For Media Type
Non-Potable Water
Operating Temperature - Maximum
284 Degrees F
Operating Pressure - Maximum
200 psi

Description

Crimp Elbow Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Material Steel, Fitting Side A Pipe Size 4 in, O-Ring Material FKM, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.