Zoro Homepage

Viega MegaPressG 90 elbow, 1/2" x 1/2"

  • Mfr # 25201

  • Zoro # G5003467


product price: $17.79
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Press x Press
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25201
Zoro #
G5003467
UPC #
00691514252018
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in x 1/2 in
Pipe Size (Fittings)
1/2" x 1/2"
Fitting Side A Pipe Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in

Details

Item
Crimp Elbow Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Press x Press
Pipe Fitting Connection Type
Press x Press
Temp. Range
-40 Degrees to 180 Degrees F
Basic Pipe Fitting Shape
Elbow
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO ANSI LC4/CSA 6.32, ICC-ES PMG-1036
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
125 psi
Basic Pipe Fitting Material
Metal
Standards
ABS, ANSI LC4/CSA 6.32, CRN 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO, IAPMO ANSI LC4/CSA 6.32, ICC, ICC-ES PMG-1036, IFGC, NFPA 54, NFPA 58
Fitting Shape
90 Degrees Elbow
Fitting Material
Steel
Application
Air, Fuel, Natural Gas
Maximum Operating Pressure
125 psi
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
40 Degrees F
O-Ring Material
HNBR
Finish/Coating
Zinc Nickel-Plated
Resistance Properties
Chemical-Resistant, Heat-Resistant, Oil-Resistant
Fitting Side B Connection Type
Press-Fit
Fitting Side A Connection Type
Press-Fit
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum
40 Degrees F
Fitting Side 1 Connection Type
Press-fit
For Media Type
Compressed Air, Fuels, Gases
Finish
Zinc Nickel-Plated
Operating Temperature - Maximum
180 Degrees F
Fitting Side 2 Connection Type
Press-fit

Description

Crimp Elbow Fitting, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Elbow, Finish/Coating Zinc Nickel-Plated, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.