This item is Discontinued.

Viega Viega ProPress 90° extended street elbow, 3/4" x 3/4" 77353

Viega ProPress 90° extended street elbow, 3/4" x 3/4" (Discontinued)

  • Mfr # 77353
  • Zoro # G3190135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77353
Zoro #
G3190135
UPC #
691514773537
Country of Origin
Germany

Dimensions

Tube Size
3/4 in x 3/4 in, 6 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in, 6 in
Pipe Size (Fittings)
3/4" x 3/4", 6"
Fitting Side A Copper Tube Size
3/4 in
Fitting Copper Tube Size
3/4 in
Copper Tube Size
3/4 in x 3/4 in
Fitting Side B Copper Tube Size
3/4 in

Details

Item
90 Degree Extended Street Elbow
Tube Fitting Material
Copper
Specific Fitting Shape
90 Degrees Extended Radius Street Elbow Adapter
Fitting Connection Type
Press x Street
Standards
ASTM B75, ASTM B88
Pipe Fitting Connection Type
Press x Street
Compliance
CSA, FM, ICC, NSF-61G, UL, UPC
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Elbow
Basic Pipe Fitting Shape
Elbow
Max. Pressure
200 psi
Temp. Range
0 Degrees to 250 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
O-Ring Material
EPDM
Fitting Shape
Elbow
Fitting Side B Connection Type
FTG
Minimum Operating Temperature
0 Degrees F
Connection Type
Press-Fit x FTG
End Connection Type
Fitting, Press
Stop and Shape
90 Degrees Extended Radius Street Elbow Adapter
Fitting Material
Copper
Fitting Side A Connection Type
Press-Fit
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200 psi
Application
Non-Potable Water, Potable Water

Description

90 Degree Extended Street Elbow, Application Non-Potable Water, Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Extended Radius Street Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.