This item is Discontinued.

Viega Viega ProPress 90 street elbow, 1-1/2" x 1-1/2" 85512

Viega ProPress 90 street elbow, 1-1/2" x 1-1/2" (Discontinued)

  • Mfr # 85512
  • Zoro # G9582469
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85512
Zoro #
G9582469
UPC #
691514855127
Country of Origin
Germany

Dimensions

Tube Size
1-1/2 in x 1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in
Pipe Size (Fittings)
1-1/2" x 1-1/2"
Fitting Copper Tube Size
1 1/2 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side B Copper Tube Size
1 1/2 in
Copper Tube Size
1 1/2 in x 1 1/2 in

Details

Item
90 Degree Street Elbow
Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
90 Degrees Street Elbow Adapter
Fitting Connection Type
Press x Street
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Max. Pressure
200 psi
Standards
ABS Type Approval, ASME B31.1, ASME B31.3, ASME B31.9, ASTM A312, ASTM A554, CRN 13492.5 A/B/C, UL 852, ULC/ORD 213, ULC/ORD C199S
Compliance
ABS: America Bureau of Shipping, CRN 13492.5 A/B/C, UL852, ULC/ORD 213: Underwriters Laboratories (½ in to 2 in), ULC/ORD C199S
Pipe Fitting Connection Type
Press x Street
Temp. Range
0 Degrees to 284 Degrees F
Fitting Side A Connection Type
Press-Fit
Fitting Material
Stainless Steel
Fitting Body Material
304 Stainless Steel
End Connection Type
Fitting, Press
Connection Type
Press-Fit x FTG
Fitting Shape
Elbow
O-Ring Material
FKM
Material Grade
304
Minimum Operating Temperature
0 Degrees F
Stop and Shape
90 Degrees Street Elbow Adapter
Maximum Operating Temperature
284 Degrees F
Fitting Side B Connection Type
FTG
Application
Non-Potable Water
Maximum Operating Pressure
200 psi

Description

90 Degree Street Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.