Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Viega Viega ProPress ball valve, 1-1/2" x 1-1/2" 79115

Viega ProPress ball valve, 1-1/2" x 1-1/2" (Discontinued)

  • Mfr # 79115
  • Zoro # G3211975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79115
Zoro #
G3211975
UPC #
691514791159
Country of Origin
Germany

Dimensions

Pipe Size
1 1/2 in
Tube Size
1 1/2 in x 1 1/2 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Ball Material
Stainless Steel
Stem Type
Blowout Proof
Features
Smart Connect, Zero Lead
Port
Full
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Stem Material
Brass
Handle Type
Locking Lever
Item
Ball Valve
Temp. Range
0 Degrees to 250 Degrees F
Body Seal Material
EPDM
Ball Valve Basic Body Material
Bronze
Ball Valve Product Group
Manual
Handle Material
Zinc Plated Steel with Vinyl Grip
Max. Steam Pressure
15 psi WSP
Standards
13D and 13R: Fire Sprinkler Applications, CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, NSF/ANSI 372: Drinking Water System Components - Lead Content, NSF/ANSI 61: Drinking Water System Components - Health Effects, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Valve Structure
2-Piece
Connection Type
Press x Press
Seat Material
PTFE
Max. Pressure
200 psi CWP
Seal Material
EPDM
Connection
P x P
General Connection Type
Press
Material of Construction
Low Lead Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Zero Lead Bronze, Ball Material Stainless Steel, Handle Type Locking Lever, Seal Material EPDM, Seat Material PTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.