Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega ProPress ball valve, 1/2" x 1/2"

  • Mfr # 79920

  • Zoro # G6096395


product price: $28.95
/ea

Key Features

Ball Material
Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79920
Zoro #
G6096395
UPC #
691514799209
Country of Origin
Germany

Dimensions

Pipe Size
1/2 in
Overall Length
3.14 in
Handle Length
4.57 in
Handle Height
1.97 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Potable Water
Connection Type
Press x Press
Item
Ball Valve
Stem Type
Blowout Proof
Standards
13D and 13R
Ball Valve Product Group
Manual
Body Material
Bronze
Features
Smart Connect, Zero Lead
Seat Material
PTFE
Max. Pressure
200 PSI CWP
Stem Material
Brass
Temp. Range
0 Degrees F to 250 Degrees F
Handle Type
Lever
Handle Material
Zinc Plated Steel with Vinyl Grip
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Seal Material
EPDM
Products By Industry
General Approach
Color - Valve Handle
Green
Vacuum Service Rating
-29.2 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
NSF Certifications for Food and Drinking Water
NSF 61
Vented Ball Valve
Non-Vented
Connection Type - Side 1
Press
Connection Type - Side 2
Press
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
15 PSI WSP
Operating Temperature - Maximum
250 Degrees F
Valve Series
ProPress

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.