Zoro Homepage

Viega ProPress tee, 1-1/2" x 1-1/2" x 1"

  • Mfr # 85712

  • Zoro # G9582021


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Tube Size
1-1/2 in x 1-1/2 in x 1 in
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85712
Zoro #
G9582021
UPC #
691514857121
Country of Origin
Germany

Dimensions

Tube Size
1-1/2 in x 1-1/2 in x 1 in
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in x 1 in
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 1"
Fitting Side C Copper Tube Size
1 in
Overall Length
5 5/32 in
Fitting Side B Copper Tube Size
1 1/2 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 3 Copper Tube Size
1 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Standards
ABS, ASME B31.1, ASME B31.3, ASME B31.9, ASTM A312, ASTM A554, CRN 13492.5 A/B/C, UL 852, ULC/ORD 213, ULC/ORD C199S
Compliance
ABS: America Bureau of Shipping, CRN 13492.5 A/B/C, UL852, ULC/ORD 213: Underwriters Laboratories (½ in to 2 in), ULC/ORD C199S
Temp. Range
0 Degrees to 284 Degrees F
Specific Pipe Fitting Shape
Tee
Max. Pressure
200 psi
Pipe Fitting Connection Type
Press x Press x Press
Fitting Shape
Tee
Minimum Operating Temperature
0 Degrees F
Fitting Side C Connection Type
Press-Fit
Maximum Operating Pressure
200 psi
Material Grade
304
Fitting Side A Connection Type
Press-Fit
Fitting Material
Stainless Steel
Application
Non-Potable Water
Fitting Side B Connection Type
Press-Fit
Maximum Operating Temperature
284 Degrees F
Compatible Tube Material
Stainless Steel
O-Ring Material
FKM
Compatible Tool Brand
Viega
Operating Temperature - Minimum
0 Degrees F
Fitting Side 3 Connection Type
Press-fit
Connector Type
Reducer
Operating Temperature - Maximum
284 Degrees F
Fitting Side 1 Connection Type
Press-fit
For Media Type
Non-Potable Water
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi

Description

Crimp Tee Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Reducing Tee, Overall Length 5 5/32 in, Maximum Operating Pressure 200 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.